SINGLE ROW BALL BEARING - 20MM ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL204MZ2B
- Zoro # G012377364
product price:Â
$
91.59
/ea
Key Features
Overall Length
112.7 mm
Bore Diameter
20 mm
Flange Thickness
11.4 mm
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL204MZ2B
- Zoro #
- G012377364
- UPC #
- 808250125647
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 112.7 mm
- Bore Diameter
- 20 mm
- Flange Thickness
- 11.4 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Height
- 31 mm
- Overall Width
- 33.7 mm
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.