SINGLE ROW BALL BEARING - 20MM ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL204NPMZ2
- Zoro # G414863724
product price:Â
$
75.65
/ea
Key Features
Bearing Insert Material
Steel
Overall Length
113 mm
Mount Hole Center-to-Center Length
90 mm
System of Measurement
Metric
Flange Thickness
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL204NPMZ2
- Zoro #
- G414863724
- UPC #
- 808250393213
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 113 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Flange Thickness
- 12 mm
- Bore Diameter
- 20 mm
- Overall Width
- 33.3 mm
- Overall Height
- 60 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.