Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM EXTRA NARROW SET SCREW 2-BOLT FLANGE
- Mfr # KFL005
- Zoro # G112377196
product price:Â
$
73.99
/ea
Key Features
Number of Mount Holes
2
Mount Hole Center-to-Center Length
75 mm
Overall Height
60 mm
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL005
- Zoro #
- G112377196
- UPC #
- 808250109685
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 75 mm
- Overall Height
- 60 mm
- Flange Thickness
- 8 mm
- Bore Diameter
- 25 mm
- Overall Width
- 24.5 mm
- Overall Length
- 95 mm
Description
a=95MM, e=75MM, g=8MM, x=16MM, s=10MM, b=60MM, Z=24.5inZ=22.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.