SINGLE ROW BALL BEARING - 25MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT205
- Zoro # G612375876
product price:Â
$
42.65
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Overall Height
70 mm
Bore Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT205
- Zoro #
- G612375876
- UPC #
- 808250104406
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Housing Type
- Oval
Dimensions
- Overall Height
- 70 mm
- Bore Diameter
- 25 mm
- Overall Width
- 39.4 mm
- Flange Thickness
- 13 mm
- Mount Hole Center-to-Center Length
- 98.8 mm
- Overall Length
- 124 mm
Description
a=124MM, e=98.8MM, g=13MM, x=27MM, s=12.5MM, b=70MM, Z=39.4MM, L=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.