SINGLE ROW BALL BEARING - 25MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL205
- Zoro # G012376848
product price:Â
$
38.99
/ea
Key Features
Mount Hole Center-to-Center Length
76 mm
Bore Diameter
25 mm
Overall Height
69 mm
System of Measurement
Metric
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL205
- Zoro #
- G012376848
- UPC #
- 808250103126
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 76 mm
- Bore Diameter
- 25 mm
- Overall Height
- 69 mm
- Overall Width
- 34.5 mm
- Overall Length
- 95 mm
- Flange Thickness
- 11 mm
Description
a=95MM, e=76MM, g=11MM, x=20MM, s=10MM, b=69MM, Z=34.5MM, L=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.