SINGLE ROW BALL BEARING - 25MM NARR ECCENTRIC COLLAR 3-BOLT FLANGE
- Mfr # KHCFTR205
- Zoro # G114857894
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Mount Hole Center-to-Center Length
83.1 mm
Number of Mount Holes
3
Flange Thickness
12 mm
Bore Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHCFTR205
- Zoro #
- G114857894
- UPC #
- 808250474424
- Country of Origin
- Japan
- System of Measurement
- Metric
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 83.1 mm
- Flange Thickness
- 12 mm
- Bore Diameter
- 25 mm
- Overall Length
- 97 mm
- Overall Width
- 36 mm
- Overall Height
- 97 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.