SINGLE ROW BALL BEARING, 25MM NARR ECCENTRIC COLLAR MALLEABLE 3BOLT FLANGE
- Mfr # KHTM205
- Zoro # G613331727
product price:Â
$
52.69
/ea
Key Features
System of Measurement
Metric
Bore Diameter
25 mm
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHTM205
- Zoro #
- G613331727
- UPC #
- 808250315628
- Country of Origin
- Japan
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Triangular
Dimensions
- Bore Diameter
- 25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.