Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL5
- Zoro # G912377242
product price:Â
$
33.65
/ea
Key Features
Mount Hole Center-to-Center Length
76 mm
Overall Width
30.5 mm
Bore Diameter
25 mm
Shaft Locking Type
Set Screw
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL5
- Zoro #
- G912377242
- UPC #
- 808250102853
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 76 mm
- Overall Width
- 30.5 mm
- Bore Diameter
- 25 mm
- Overall Length
- 95 mm
- Overall Height
- 69 mm
- Flange Thickness
- 11 mm
Description
a=95MM, e=76MM, g=11MM, x=20MM, s=10MM, b=69MM, Z=30.5MM, Bi=27in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.