Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM STAINLESS NAR SET SCREW BLACK 3-BOLT FLANGE CLS COV BS
- Mfr # MBFBL5CEB
- Zoro # G812375966
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Overall Height
120.6 mm
Overall Width
55.1 mm
Mount Hole Center-to-Center Length
41.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL5CEB
- Zoro #
- G812375966
- UPC #
- 808250353408
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 3
- Housing Type
- Triangular
Dimensions
- Overall Height
- 120.6 mm
- Overall Width
- 55.1 mm
- Mount Hole Center-to-Center Length
- 41.3 mm
- Bore Diameter
- 25 mm
- Flange Thickness
- 11.4 mm
- Overall Length
- 120.6 mm
Description
A=120.6MM, H=46MM, E=41.3MM, J=28.6MM, G=11.4MM, X=34MM, S=10.7MM, L=70MM, F=63.5MM, Z=55.1MM, B=27MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.