SINGLE ROW BALL BEARING - 25MM STAINLESS NAR SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MBLFL5
- Zoro # G712376780
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
11 mm
Housing Type
Oval
Number of Mount Holes
2
Mount Hole Center-to-Center Length
76.2 mm
Overall Width
30.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLFL5
- Zoro #
- G712376780
- UPC #
- 808250353781
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Material
- 304 Stainless Steel
Dimensions
- Flange Thickness
- 11 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
- Overall Width
- 30.5 mm
- Bore Diameter
- 25 mm
- Overall Height
- 27 mm
- Overall Length
- 95 mm
Description
A=95MM, E=76.2MM, G=11MM, X=20MM, S=10MM, L=69MM, Z=30.5MM, B=27MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.