Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM STAINLESS NAR SET SCREW WHITE 2-BOLT OPN ORANGE COV BS
- Mfr # MBNFL5COW
- Zoro # G614861063
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Overall Height
27 mm
Overall Length
130 mm
Mount Hole Center-to-Center Length
99 mm
Overall Width
50.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL5COW
- Zoro #
- G614861063
- UPC #
- 808250316250
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
Dimensions
- Overall Height
- 27 mm
- Overall Length
- 130 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Width
- 50.1 mm
- Bore Diameter
- 25 mm
- Flange Thickness
- 13.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.