Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM STAINLESS SET SCREW BLACK 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL205CEB
- Zoro # G714860812
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
System of Measurement
Metric
Shaft Locking Type
Set Screw
Overall Height
34 mm
Overall Length
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL205CEB
- Zoro #
- G714860812
- UPC #
- 808250365302
- Country of Origin
- Japan
Dimensions
- Overall Height
- 34 mm
- Overall Length
- 130 mm
- Flange Thickness
- 13.5 mm
- Overall Width
- 36.7 mm
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 99 mm
Details
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.