SINGLE ROW BALL BEARING - 25MM STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE
- Mfr # MUCNFL205RFB
- Zoro # G114860573
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Height
34 mm
Bore Diameter
25 mm
Bearing Insert Type
Radial Ball
Overall Length
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205RFB
- Zoro #
- G114860573
- UPC #
- 808250365876
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 34 mm
- Bore Diameter
- 25 mm
- Overall Length
- 130 mm
- Overall Width
- 36.7 mm
- Flange Thickness
- 13.5 mm
- Mount Hole Center-to-Center Length
- 99 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.