SINGLE ROW BALL BEARING - 25MM STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL205
- Zoro # G512376553
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Height
34 mm
Overall Width
35.6 mm
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFL205
- Zoro #
- G512376553
- UPC #
- 808250237470
- Country of Origin
- Japan
Dimensions
- Overall Height
- 34 mm
- Overall Width
- 35.6 mm
- Mount Hole Center-to-Center Length
- 98.8 mm
- Flange Thickness
- 13 mm
- Bore Diameter
- 25 mm
- Overall Length
- 124 mm
Details
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- 304 Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Description
A=124MM, E=98.8MM, G=13MM, X=27MM, S=12MM, L=70MM, Z=35.6MM, B=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.