SINGLE ROW BALL BEARING - 25MM STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL205W
- Zoro # G412375861
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Length
130 mm
Housing Type
Oval
Bore Diameter
25 mm
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205W
- Zoro #
- G412375861
- UPC #
- 808250207862
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 130 mm
- Bore Diameter
- 25 mm
- Overall Width
- 36.7 mm
- Flange Thickness
- 13.5 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Height
- 34 mm
Description
A=130MM, E=99MM, G=13.5MM, X=29.1MM, S=11MM, L=69.9MM, Z=36.7MM, B=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.