Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG OPN COV
- Mfr # MUFL005C
- Zoro # G212377140
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bore Diameter
25 mm
Overall Height
60 mm
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUFL005C
- Zoro #
- G212377140
- UPC #
- 808250157129
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
Dimensions
- Bore Diameter
- 25 mm
- Overall Height
- 60 mm
- Overall Length
- 95 mm
- Flange Thickness
- 8 mm
- Mount Hole Center-to-Center Length
- 75 mm
Description
a=95MM, e=75MM, g=8MM, x=16MM, s=10MM, b=60MM, v=32MM, M=50MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.