Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFK205
- Zoro # G212376563
product price:Â
$
95.75
/ea
Key Features
Overall Width
37.1 mm
Housing Type
Triangular
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFK205
- Zoro #
- G212376563
- UPC #
- 808250122783
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
Dimensions
- Overall Width
- 37.1 mm
- Flange Thickness
- 13 mm
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 34 mm
- Overall Height
- 116 mm
- Overall Length
- 116 mm
Description
a=116MM, h=45MM, e=34MM, J=27MM, g=13MM, x=27MM, s=10MM, b=68MM, f=56MM, Z=37.1MM, L=35.4MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.