SINGLE ROW BALL BEARING - 25MM WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE
- Mfr # UETM205
- Zoro # G612375623
product price:Â
$
91.79
/ea
Key Features
Shaft Locking Type
Concentric Collar
Bore Diameter
25 mm
Overall Width
32.1 mm
Bearing Insert Material
Steel
Overall Length
95 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UETM205
- Zoro #
- G612375623
- UPC #
- 808250333615
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 25 mm
- Overall Width
- 32.1 mm
- Overall Length
- 95 mm
- Overall Height
- 95 mm
- Flange Thickness
- 11 mm
- Mount Hole Center-to-Center Length
- 76 mm
Details
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Malleable Iron
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
Description
a=95MM, e=76MM, g=11MM, x=20MM, s=9MM, b=63MM, Z=32.1MM, L=35.4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.