Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL205MZ2B
- Zoro # G612377252
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
25 mm
Housing Type
Oval
Bearing Insert Material
Steel
Overall Width
36.7 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL205MZ2B
- Zoro #
- G612377252
- UPC #
- 808250128303
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 25 mm
- Overall Width
- 36.7 mm
- Overall Height
- 34 mm
- Overall Length
- 130 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Flange Thickness
- 13.5 mm
Description
A=130MM, E=99MM, G=13.5MM, X=29.1MM, S=11MM, L=69.9MM, Z=36.7MM, B=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.