SINGLE ROW BALL BEARING - 25MM ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT205NPMZ2
- Zoro # G412377377
product price:Â
$
88.75
/ea
Key Features
Overall Height
34 mm
Flange Thickness
13 mm
Bearing Insert Type
Radial Ball
Overall Width
35.6 mm
Bore Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT205NPMZ2
- Zoro #
- G412377377
- UPC #
- 808250118878
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 34 mm
- Flange Thickness
- 13 mm
- Overall Width
- 35.6 mm
- Bore Diameter
- 25 mm
- Overall Length
- 124 mm
- Mount Hole Center-to-Center Length
- 98.8 mm
Description
A=124MM, E=98.8MM, G=13MM, X=27MM, S=12.5MM, L=70MM, Z=35.6MM, B=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.