SINGLE ROW BALL BEARING - 2in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL210-32C4HR23
- Zoro # G414855958
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
6-3/16 in
Bearing Insert Type
Radial Ball
Flange Thickness
23/32 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL210-32C4HR23
- Zoro #
- G414855958
- UPC #
- 808250324224
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Flange Thickness
- 23/32 in
- Bore Diameter
- 2 in
- Overall Height
- 4-1/2 in
- Overall Length
- 7-3/4 in
- Overall Width
- 2.15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.