Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL211-32C4HR23
- Zoro # G814856593
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Bearing Insert Material
Steel
Overall Height
5-1/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL211-32C4HR23
- Zoro #
- G814856593
- UPC #
- 808250324255
- Country of Origin
- Japan
Dimensions
- Overall Height
- 5-1/8 in
- Overall Width
- 2.299 in
- Flange Thickness
- 25/32 in
- Overall Length
- 8-13/16 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Bore Diameter
- 2 in
Details
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.