SINGLE ROW BALL BEARING - 2in KANIGEN SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL210-32MZ20W
- Zoro # G112376960
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Housing Type
Oval
System of Measurement
Inch
Bearing Insert Material
Steel
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL210-32MZ20W
- Zoro #
- G112376960
- UPC #
- 808250411108
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Length
- 7-3/4 in
- Overall Width
- 2-17/64 in
- Bore Diameter
- 2 in
- Flange Thickness
- 53/64 in
- Overall Height
- 2.031 in
Description
A=7-3/4in, E=6-3/16in, G=53/64in, X=1-11/16in, S=43/64in, L=4-17/32in, Z=2-17/64in, B=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.