SINGLE ROW BALL BEARING - 2in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT211-32
- Zoro # G912376580
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
Overall Height
5-1/4 in
Shaft Locking Type
Eccentric Collar
Mount Hole Center-to-Center Length
7-1/4 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT211-32
- Zoro #
- G912376580
- UPC #
- 808250162956
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 2 in
- Overall Height
- 5-1/4 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Width
- 2.433 in
- Overall Length
- 8-1/2 in
- Flange Thickness
- 13/16 in
Description
a=8-1/2in, e=7-1/4in, g=13/16in, x=1-3/4in, s=21/32in, b=5-1/4in, Z=2.433in, L=1-29/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.