Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in STAINLESS SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # MUCFL210-32NP
- Zoro # G714862038
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7-7/16 in
Flange Thickness
9/16 in
Housing Material
304 Stainless Steel
Shaft Locking Type
Set Screw
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL210-32NP
- Zoro #
- G714862038
- UPC #
- 808250359660
- Country of Origin
- Japan
- Housing Material
- 304 Stainless Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 7-7/16 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Height
- 2.031 in
- Bore Diameter
- 2 in
- Overall Width
- 2-5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.