SINGLE ROW BALL BEARING - 2in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT211-32
- Zoro # G312377156
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Overall Length
8-3/4 in
Bearing Insert Type
Radial Ball
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT211-32
- Zoro #
- G312377156
- UPC #
- 808250189564
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Overall Length
- 8-3/4 in
- Overall Height
- 5-1/4 in
- Bore Diameter
- 2 in
- Flange Thickness
- 19/32 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
- Overall Width
- 2.937 in
Description
a=8-3/4in, e=7-1/4in, g=19/32in, x=1-45/64in, s=43/64in, b=5-1/4in, Z=2.937in, L=2-13/16in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.