Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA210-32
- Zoro # G512376850
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Number of Mount Holes
2
Flange Thickness
45/64 in
Shaft Locking Type
Set Screw
Overall Length
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA210-32
- Zoro #
- G512376850
- UPC #
- 808250143641
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 45/64 in
- Overall Length
- 7-1/2 in
- Overall Height
- 4-17/32 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Bore Diameter
- 2 in
- Overall Width
- 2.156 in
Details
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Description
a=7-1/2in, e=6-3/16in, g=45/64in, x=1-37/64in, s=5/8in, s1=43/64in, s2=3in, b=4-17/32in, f=3-45/64in, Z=2.156in,Bi=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.