SINGLE ROW BALL BEARING - 3-1/2 HEAVY WIDE ADAPTER 4-BOLT FLANGE
- Mfr # UKF320+HE2320
- Zoro # G011240799
product price:Â
$
2,260.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4.528 in
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
9-17/32 in
Flange Thickness
1 1/4 in
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UKF320+HE2320
- Zoro #
- G011240799
- UPC #
- 808250278596
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 4.528 in
- Mount Hole Center-to-Center Length
- 9-17/32 in
- Flange Thickness
- 1 1/4 in
- Overall Height
- 12-3/16 in
- Bore Diameter
- 3-1/2 in
- Overall Length
- 12-3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.