SINGLE ROW BALL BEARING - 3-1/4in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL217-52
- Zoro # G112375574
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
9-49/64 in
System of Measurement
Inch
Housing Material
Cast Iron
Overall Length
12 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL217-52
- Zoro #
- G112375574
- UPC #
- 808250267095
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 9-49/64 in
- Overall Length
- 12 in
- Overall Height
- 7-1/2 in
- Overall Width
- 3.449 in
- Bore Diameter
- 3-1/4 in
- Flange Thickness
- 1 1/32 in
Details
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
Description
a=12in, e=9-49/64in, g=1-1/32in, x=2-15/32in, s=63/64in, b=7-1/2in, Z=3.449in, Bi=3.374in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.