Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3-15/16 HEAVY SET SCREW 4-BOLT FLANGE
- Mfr # UCF320-63
- Zoro # G911241063
product price:Â
$
1,273.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCF320-63
- Zoro #
- G911241063
- UPC #
- 808250277339
- Country of Origin
- Japan
Dimensions
- Overall Length
- 12-3/16 in
- Overall Width
- 4.921 in
- Overall Height
- 12-3/16 in
- Bore Diameter
- 3-15/16 in
- Flange Thickness
- 1 1/4 in
- Mount Hole Center-to-Center Length
- 9-17/32 in
Details
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Square
- Housing Material
- Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.