SINGLE ROW BALL BEARING - 3-7/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL217-55
- Zoro # G912375538
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
9-49/64 in
Bearing Insert Material
Steel
Overall Height
7-1/2 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL217-55
- Zoro #
- G912375538
- UPC #
- 808250285501
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 9-49/64 in
- Overall Height
- 7-1/2 in
- Overall Width
- 3.449 in
- Overall Length
- 12 in
- Flange Thickness
- 1 1/32 in
- Bore Diameter
- 3-7/16 in
Description
a=12in, e=9-49/64in, g=1-1/32in, x=2-15/32in, s=63/64in, b=7-1/2in, Z=3.449in, Bi=3.374in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.