SINGLE ROW BALL BEARING - 30MM EXTRA NARROW ECC COLL 2-BOLT FLANGE OPEN COVER
- Mfr # UFL006C
- Zoro # G912375835
product price:Â
$
78.59
/ea
Key Features
Bearing Insert Material
Steel
Overall Length
112 mm
Number of Mount Holes
2
Mount Hole Center-to-Center Length
85 mm
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL006C
- Zoro #
- G912375835
- UPC #
- 808250293926
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
Dimensions
- Overall Length
- 112 mm
- Mount Hole Center-to-Center Length
- 85 mm
- Overall Height
- 70 mm
- Bore Diameter
- 30 mm
- Flange Thickness
- 9 mm
Description
a=112MM, e=85MM, g=9MM, x=18MM, s=13MM, b=70MM, v=34MM, M=58MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.