Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM EXTRA NARROW SET SCREW 2-BOLT FLANGE OPEN COVER
- Mfr # KFL006C
- Zoro # G812375935
product price:Â
$
89.55
/ea
Key Features
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
85 mm
Bearing Insert Material
Steel
System of Measurement
Metric
Overall Height
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL006C
- Zoro #
- G812375935
- UPC #
- 808250280704
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Steel
Description
a=112MM, e=85MM, g=9MM, x=18MM, s=13MM, b=70MM, V=34inM=58MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.