SINGLE ROW BALL BEARING - 30MM MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX06
- Zoro # G412375915
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
130.2 mm
Overall Height
95 mm
Number of Mount Holes
2
Overall Length
156 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX06
- Zoro #
- G412375915
- UPC #
- 808250125982
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Type
- Oval
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 130.2 mm
- Overall Height
- 95 mm
- Overall Length
- 156 mm
- Overall Width
- 44.5 mm
- Flange Thickness
- 14 mm
- Bore Diameter
- 30 mm
Description
a=156MM, e=130.2MM, g=14MM, x=34MM, s=14MM, b=95MM, Z=44.5MM, Bi=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.