Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL206
- Zoro # G012376701
product price:Â
$
53.75
/ea
Key Features
Overall Height
79 mm
Housing Type
Oval
Number of Mount Holes
2
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
90.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL206
- Zoro #
- G012376701
- UPC #
- 808250107810
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Height
- 79 mm
- Mount Hole Center-to-Center Length
- 90.5 mm
- Bore Diameter
- 30 mm
- Overall Width
- 38.7 mm
- Overall Length
- 113 mm
- Flange Thickness
- 12 mm
Description
a=113MM, e=90.5MM, g=12MM, x=22.5MM, s=12MM, b=79MM, Z=38.7MM, L=35.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.