Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX206
- Zoro # G412377391
product price:Â
$
68.25
/ea
Key Features
Overall Height
78.6 mm
Shaft Locking Type
Eccentric Collar
System of Measurement
Metric
Bearing Insert Material
Steel
Overall Length
113 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX206
- Zoro #
- G412377391
- UPC #
- 808250110179
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 78.6 mm
- Overall Length
- 113 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Flange Thickness
- 12 mm
- Overall Width
- 38.7 mm
Description
a=113MM, e=90MM, g=12MM, x=22.5MM, s=10.3MM, b=78.6MM, Z=38.7MM, L=35.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.