Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPFT206
- Zoro # G012376749
product price:Â
$
52.35
/ea
Key Features
Housing Material
Steel
Bearing Insert Material
Steel
Overall Height
93.7 mm
Overall Length
93.7 mm
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFT206
- Zoro #
- G012376749
- UPC #
- 808250105922
- Country of Origin
- Japan
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
Dimensions
- Overall Height
- 93.7 mm
- Overall Length
- 93.7 mm
- Bore Diameter
- 30 mm
Description
a=93.7MM, p=90.5MM, t=2.6MM, b=16MM, s=11MM, F=71MM, M=38MM, L=35.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.