SINGLE ROW BALL BEARING - 30MM NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL6
- Zoro # G412376028
product price:Â
$
56.35
/ea
Key Features
Housing Material
Cast Iron
Overall Width
34.3 mm
Overall Length
113 mm
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL6
- Zoro #
- G412376028
- UPC #
- 808250107056
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 34.3 mm
- Overall Length
- 113 mm
- Mount Hole Center-to-Center Length
- 90.5 mm
- Overall Height
- 79 mm
- Flange Thickness
- 12 mm
- Bore Diameter
- 30 mm
Description
a=113MM, e=90.5MM, g=12MM, x=22.5MM, s=12MM, b=79MM, Z=34.3MM, Bi=30.3in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.