SINGLE ROW BALL BEARING - 30MM NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF6
- Zoro # G012375896
product price:Â
$
48.99
/ea
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Overall Height
113 mm
Overall Length
113 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF6
- Zoro #
- G012375896
- UPC #
- 808250104772
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Height
- 113 mm
- Overall Length
- 113 mm
- Bore Diameter
- 30 mm
Description
a=113MM, p=90.5MM, t=2.6MM, b=18MM, s=11MM, F=71MM, Bi=30.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.