SINGLE ROW BALL BEARING - 30MM NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT6
- Zoro # G512377413
product price:Â
$
48.99
/ea
Key Features
Number of Mount Holes
3
Overall Height
93.7 mm
Housing Material
Steel
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFT6
- Zoro #
- G512377413
- UPC #
- 808250104871
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 93.7 mm
- Overall Length
- 93.7 mm
- Bore Diameter
- 30 mm
Description
a=93.7MM, p=90.5MM, t=2.6MM, b=16MM, s=11MM, F=71MM, M=38MM, Bi=30.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.