Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM STAINLESS NAR SET SCREW BLACK 3-BOLT FLANGE CLS COV BS
- Mfr # MBFBL6CEB
- Zoro # G512375914
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Overall Length
138.5 mm
Flange Thickness
13.3 mm
Overall Height
138.5 mm
Overall Width
57.8 mm
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL6CEB
- Zoro #
- G512375914
- UPC #
- 808250353422
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Length
- 138.5 mm
- Flange Thickness
- 13.3 mm
- Overall Height
- 138.5 mm
- Overall Width
- 57.8 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 47.6 mm
Description
A=138.5MM, H=52.4MM, E=47.6MM, J=31.8MM, G=13.3MM, X=31.8MM, S=10.7MM, L=83MM, F=76MM, Z=57.8MM, B=30.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.