SINGLE ROW BALL BEARING - 30MM STAINLESS NAR SET SCREW WHITE 3-BOLT FLANGE OPN COV BS
- Mfr # MBFBL6CW
- Zoro # G112375840
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Flange Thickness
13.3 mm
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Overall Height
138.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL6CW
- Zoro #
- G112375840
- UPC #
- 808250315871
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 13.3 mm
- Overall Height
- 138.5 mm
- Overall Length
- 138.5 mm
- Mount Hole Center-to-Center Length
- 47.6 mm
- Overall Width
- 57.8 mm
- Bore Diameter
- 30 mm
Description
A=138.5MM, H=52.4MM, E=47.6MM, J=31.8MM, G=13.3MM, X=31.8MM, S=10.7MM, L=83MM, F=76MM, Z=57.8MM, B=30.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.