SINGLE ROW BALL BEARING - 30MM STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL206W
- Zoro # G612375838
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Number of Mount Holes
3
Overall Length
138.5 mm
Bearing Insert Material
Stainless Steel
Overall Width
41.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL206W
- Zoro #
- G612375838
- UPC #
- 808250229727
- Country of Origin
- Japan
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 138.5 mm
- Overall Width
- 41.5 mm
- Flange Thickness
- 13.3 mm
- Bore Diameter
- 30 mm
- Overall Height
- 138.5 mm
- Mount Hole Center-to-Center Length
- 47.6 mm
Description
A=138.5MM, H=C:C52.4MM, E=47.6MM, J=31.8MM, G=13.3MM, X=31.8MM, S=10.7MM, L=83MM, F=76MM, Z=41.5MM, B=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.