SINGLE ROW BALL BEARING - 30MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG CLS COV
- Mfr # MUFL006CE
- Zoro # G412375946
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bore Diameter
30 mm
Mount Hole Center-to-Center Length
85 mm
Overall Height
70 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUFL006CE
- Zoro #
- G412375946
- UPC #
- 808250192465
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 85 mm
- Overall Height
- 70 mm
- Overall Length
- 112 mm
- Flange Thickness
- 9 mm
Description
a=112MM, e=85MM, g=9MM, x=18MM, s=13MM, b=70MM, v=34MM, M=58MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.