Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM WIDE ACCU-LOC MALLEABLE 2-BOLT FLANGE
- Mfr # UEFX206
- Zoro # G012375834
product price:Â
$
99.45
/ea
Key Features
Bearing Insert Material
Steel
Housing Material
Malleable Iron
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
90 mm
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFX206
- Zoro #
- G012375834
- UPC #
- 808250123926
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 90 mm
- Flange Thickness
- 12 mm
- Bore Diameter
- 30 mm
- Overall Length
- 113 mm
- Overall Height
- 78.6 mm
- Overall Width
- 35.9 mm
Description
a=113MM, e=90MM, g=12MM, x=22.5MM, s=10.3MM, b=78.6MM, Z=35.9MM, L=39.8MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.