Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT206
- Zoro # G112377387
product price:Â
$
78.35
/ea
Key Features
Overall Height
80 mm
Mount Hole Center-to-Center Length
116.5 mm
Bearing Insert Material
Steel
Housing Type
Oval
Flange Thickness
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT206
- Zoro #
- G112377387
- UPC #
- 808250114078
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 80 mm
- Mount Hole Center-to-Center Length
- 116.5 mm
- Flange Thickness
- 12 mm
- Overall Width
- 50.1 mm
- Overall Length
- 142 mm
- Bore Diameter
- 30 mm
Description
a=142MM, e=116.5MM, g=12MM, x=29MM, s=11.5MM, b=80MM, Z=50.1MM, L=48.4MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.