SINGLE ROW BALL BEARING - 30MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL206
- Zoro # G012377258
product price:Â
$
51.85
/ea
Key Features
Bore Diameter
30 mm
Housing Type
Oval
Overall Height
80 mm
Overall Length
148 mm
Overall Width
40.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL206
- Zoro #
- G012377258
- UPC #
- 808250108954
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 30 mm
- Overall Height
- 80 mm
- Overall Length
- 148 mm
- Overall Width
- 40.2 mm
- Flange Thickness
- 14 mm
- Mount Hole Center-to-Center Length
- 117 mm
Details
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Description
a=148MM, e=117MM, g=14MM, x=31MM, s=16MM, b=80MM, Z=40.2MM, Bi=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.