Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT206
- Zoro # G412377209
product price:Â
$
58.75
/ea
Key Features
Number of Mount Holes
2
Mount Hole Center-to-Center Length
116.7 mm
Overall Length
141 mm
Bearing Insert Material
Steel
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT206
- Zoro #
- G412377209
- UPC #
- 808250109005
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 116.7 mm
- Overall Length
- 141 mm
- Bore Diameter
- 30 mm
- Overall Height
- 83 mm
- Flange Thickness
- 13 mm
- Overall Width
- 40.1 mm
Description
a=141MM, e=116.7MM, g=13MM, x=30MM, s=12.5MM, b=83MM, Z=40.1MM, Bi=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.