Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL206MZ2B
- Zoro # G112375680
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
117 mm
Bearing Insert Material
Steel
Overall Length
148 mm
Number of Mount Holes
2
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL206MZ2B
- Zoro #
- G112375680
- UPC #
- 808250140626
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 117 mm
- Overall Length
- 148 mm
- Bore Diameter
- 30 mm
- Overall Width
- 41.2 mm
- Flange Thickness
- 13.3 mm
- Overall Height
- 38.1 mm
Description
A=148MM, E=117MM, G=13.3MM, X=30.5MM, S=11MM, L=80MM, Z=41.2MM, B=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.