Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL206MZ2B
- Zoro # G012377043
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Overall Length
138.5 mm
System of Measurement
Metric
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL206MZ2B
- Zoro #
- G012377043
- UPC #
- 808250176915
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 138.5 mm
- Overall Width
- 41.5 mm
- Flange Thickness
- 13.3 mm
- Mount Hole Center-to-Center Length
- 47.6 mm
- Bore Diameter
- 30 mm
- Overall Height
- 138.5 mm
Description
A=138.5MM, H=52.4MM, E=47.6MM, J=31.8MM, G=13.3MM, X=31.8MM, S=10.7MM, L=83MM, F=76MM, Z=41.5MM, B=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.